Zoro Homepage

3Nm Masthead Halogen Flood Lamp Square

  • Mfr # 998504001

  • Zoro # G5065987


product price: $133.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998504001
Zoro #
G5065987
UPC #
760687622123
Country of Origin
Unknown

Description

Halogen 8504 Series Masthead/Floodlight Lamp - Black. Deck Floodlight and Masthead Lamp combined in one robust housing., Suitable for vessels less than 20m in length.. Features: 3 Nautical Mile Masthead lamp. Hella 'Free Form' reflector technology. Flexible mounting arms for mounting on a variety of mast profiles. Illuminates large areas of deck or superstructure. Glass lens bonded with reflector to be dust and moisture resistant. Covered bulbs for moisture protection. All metal parts are stainless steel Specifications: Housing Description: UV and impact resistant plastic housing. Bulb: 12V / 10W BAY15d and 12V / 55W H3 bulbs included. Mounting: Navigation lamp and Deck Floodlight require separate wiring Housing arms flex to fit around mast pro. Degree of Protection: IP X4. Maximum Output: Deck lamp 12V / 55W or 24V / 70W, Note - Not suitable for 100W bulbs. Approvals: BSH, IMO COLREG, USCG, RINA, ABYC A-16, NMSC, Maritime NZ.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.