This item is Discontinued.

Hella Marine All Round Anchor Light Incadescent 2Nm White 12V 2984565

All Round Anchor Light Incadescent 2Nm White 12V (Discontinued)

  • Mfr # 2984565
  • Zoro # G5069173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2984565
Zoro #
G5069173
UPC #
760687099109
Country of Origin
Austria

Description

All Round White Light/Anchor Navigation Lamp- Incandescent - 2nm - White Housing - 12V. BSH approved, saltwater resistant and non-magnetic, they feature a bayonet lock on the lamp housing for easy bulb change.. Designed for permanent installation or hoisting up masts.. Specifications:. Material Description: UV and impact resistant plastic housing and lens. Minimum Visible Distance: 2 Nautical Mile. Bulb: 12V / 25W BAY15d included. Installation: Horizontal surface mount. Cable Entry: Through base plate with rubber grommet. Degree of Protection: IP 55. Approvals: IMO Col Reg 72, USCG, ABYC A-16, Maritime NZ.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.