Apelo A3 RGBW Underwater Light - Bronze - White Lens

  • Mfr # 16831001

  • Zoro # G212299237


product price:  $720.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16831001
Zoro #
G212299237
UPC #
9416325252559
Country of Origin
Unknown

Description

Apelo A3 RGBW Underwater Light - Bronze - White Lens The A3 model has an improved formula with double the light output, maximizing the vibrant blue, intense white, or full-spectrum RGBW* color. The RGBW version includes dedicated white light emitting LEDs, adding brighter and more intense white light to RGBW underwater lighting. Both versions sport the edge lighting, which Apelo is known for. Optical intelligence is at the heart of Hella Marine lighting, and Apelo is no exception. Intelligent optics spread light across the water without losing light to the depths, projecting wide across the transom. With the addition of nickel-silver to the extremely corrosion-resistant housing, the Apelo A3 is perfect for permanently submerged installations on larger boats and ships. *Connect Apelo RGBW lights to an RGBW lighting controller for unlimited color selection Not supplied. Features: Suitable for fiberglass, timber, steel, and composite hulls Only mount on aluminum-hulled vessels with a suitable isolation spacer Made in New Zealand and backed by Hella Marine 5-year warranty Apelo Underwater Lights are built to last Specifications: Mounting: Transom/surface Voltage: Multivolt 12 / 24V DC Nominal Max. Power Consumption: RGBW 70W / 5.9A @ 12V, 2.9A @ 24V and Edge Light <5W / 0.37A @12V, 0.2A @ 24V Max. Light Output: 6000 lumens white Color Temperature: 5000K white Beam: 90 degrees x 24 degrees Protection: Spike protected to +500 volts; reverse polarity protected to -700 volts; IP68 / IP69: Suitable for submersion in operation and high-pressure water jet cleaning; High-temperature thermal cutout for out of water Cable Length: 2.5m / 8.2ft, tinned marine cable Ideal Depth: 100 500mm Ideal Width: 600 1200mm Lens Material: Grilamid premium grade, UV stable, impact resistant nylon Base Material: Marine grade bronze Compliance: CE, UKCA, EN55015 / CISPR 15, IEC60533, IEC61547, ICES-005, RCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.