
Apelo A3 White/Blue Underwater Light - Bronze - White Lens
Mfr # 16830001
Zoro # G012299277
product price: $620.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16830001
Zoro #
G012299277
UPC #
9416325252535
Country of Origin
Unknown
Description
Apelo A3 White/Blue Underwater Light - Bronze - White Lens Supercharged with 6000-lumen light output, the Apelo A3 is the ultimate in the Hella Marine Apelo Underwater Light range. The A3 model has an improved formula with double the light output, maximizing the vibrant blue and intense white. This version sports the edge lighting Apelo is known for. Optical intelligence is at the heart of Hella Marine lighting, and Apelo is no exception. Intelligent optics spread light across the water without losing light to the depths, projecting wide across the transom. With the addition of nickel-silver to the extremely corrosion-resistant housing, the Apelo A3 is perfect for permanently submerged installations on larger boats and ships. Features: Suitable for fiberglass, timber, steel, and composite hulls Only mount on aluminum-hulled vessels with a suitable isolation spacer Made in New Zealand and backed by Hella Marine 5-year warranty Apelo Underwater Lights are built to last Specifications: Mounting: Transom/surface Voltage: Multivolt 12 / 24V DC Nominal Max. Power Consumption: Blue/white 70W / 5.9A @ 12V, 2.9A @ 24V, Edge Light <5W / 0.37A @12V, 0.2A @ 24V Max. Light Output: 6000 lumens white Color Temperature: 5000K white Beam: 90 degrees x 24 degrees Protection: Spike protected to +500 volts; reverse polarity protected to -700 volts; IP68 / IP69: Suitable for submersion in operation and high-pressure water jet cleaning; High-temperature thermal cutout for out-of-water Cable Length: 2.5m / 8.2ft, tinned marine cable Ideal Depth: 100 500mm Ideal Width: 600 1200mm Lens Material: Grilamid premium grade, UV stable, impact resistant nylon Base Material: Marine grade bronze Compliance: CE, UKCA, EN55015 / CISPR 15, IEC60533, IEC61547, ICES-005, RCM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.