
BSH NaviLED PRO Bi-Color Navigation Lamp - 2nm - Black Ho
Mfr # 959941001
Zoro # G5071246
product price:Â $182.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
959941001
Zoro #
G5071246
UPC #
760687152972
Country of Origin
New Zealand
Description
BSH NaviLED PRO Bi-Color Navigation Lamp - 2nm - Black Housing Ultra durable, power saving LED navigation lamps for enhanced safety. NaviLEDPRO lamps are proven worldwide on commercial, military and recreational vessels. Ultra low current draw Power consumption is less than 2W ( No bulbs, No maintenance, Ultra long service life Hella marine LED technology has no filaments to break making NaviLEDPRO lamps extremely shock and vibration proof for proven reliability and safety in demanding conditions. Multivolt 9-33V DC Advanced electronics ensure reliable illumination and lamp protection even under severe voltage fluctuations and low battery voltages. Fully sealed for life. IP 67 certified Each NaviLEDPRO lamp is a completely sealed unit. High impact housings ensure durability from waves and impact. Ultra heavy duty BSH versions use high-tech Grilamid lens to offer superior strength in extreme conditions. Pre-wired with 2.5M of twin core marine cable High quality cable assemblies for time saving, completely sealed installations. Specifications: Material Description: Ultra heavy duty Grilamid lens Minimum Visible Distance: 2 Nautical Miles (Yachts and Powerboats) Cable: Pre-wired with 2.5M of twin core marine cable Operating Voltage: Multivolt 9-33V DC Voltage Protection: Spike protected to +500 volts. Reverse polarity protected to -700 volts Power Consumption: Less then 2 W ( Degree of Protection: IP 67 - Completely Sealed Weight: 150g (including cable) Approvals: BSH, IMO Col Reg 72, USCG, ABYC A-16, Maritime NZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.