This item is Discontinued.

Hella Marine Duraled 12 Warm White Led Interior Exterior Lamp 959700701

This item is Discontinued.

Hella Marine

Duraled 12 Warm White Led Interior Exterior Lamp (Discontinued)

Mfr # 959700701
Zoro # G5064903
UPC # 760687128496
Country of Origin New Zealand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
959700701
Zoro #
G5064903
UPC #
760687128496
Country of Origin
New Zealand

Description

DuraLED 12 Interior/Exterior Lamp - Warm White LED - White Housing. DuraLed lamps provide powerful white light and a safe, energy efficient and reliable alternative to incandescent and fluorescent lighting.. Designed and manufactured in New Zealand, compact DuraLed lamps feature efficient power saving LED technology with an ultra wide spread of light.. Completely sealed and suitable for a wide range of interior or exterior applications, consumption is very low at less than 2.5W (less than 0.20A @ 12V), Switched versions feature completely sealed ON / OFF control via the center logo.. Hella Marine LED lamps represent the latest in class leading energy efficiency and maintenance free fit and forget' technology.. Specifications:. Lens Material: UV resistant, enhanced impact acrylic. Shroud Material: Heavy duty nylon. Color Temperature: 3000K (Warm White). Cable: Pre-wired with 500mm of twin core marine cable. Operating Voltage: 12/24V DC. Power Consumption: < 2.5W ( < 0.20A @ 12V / < 0.10A @ 24V ). Degree of Protection: IP 67 - Completely Sealed. Weight: 115g (including cable). Installation: Surface mount with robust bush mount. Approvals: CE, ISO 8846 (Ignition Protection).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.