Zoro Homepage

Easy Fit Step Lamp, Red w/Chrome Cap

  • Mfr # 958126201

  • Zoro # G411108484


product price: $24.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
958126201
Zoro #
G411108484
UPC #
9416325238331
Country of Origin
New Zealand

Description

Easy Fit Step Lamp - Red with Chrome CapAttractive and timeless LED courtesy lighting for a wide variety of interior and exterior lighting applications. Light is radiated downward at an angle of 30 Deg making this lamp ideal for illuminating onboard areas such as steps, stairs, toe kicks, storage areas, companion ways, deck fittings, signs, and switches without shining in the eyes.Features:The lamp is pre-wired with 100mm of marine cable and supplied with stainless steel screwsThe optic appears clear until illuminatedMultivolt electronics ensure constant light output in 12V or 24V DC systemsEasy Fit Gen 2 series lamps are completely sealed, shock and vibration-resistant resistant and represent reliable 'fit and forget' technologySpecifications:Lens Material: UV-resistant enhanced impact acrylicCap Material: Chrome-plated plasticLight Color: RedCable: Pre-wired with 100mm of twin-core marine cableOperating Voltage: Multivolt for optimum brightness in 12 and 24-volt systemsPower Consumption: 0.5W Degree of Protection: IP 67 - Completely SealedWeight: Stainless Cap - 30g including cable. Plastic Cap - 15g including cableApprovals: CE, RCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.