This item is Discontinued.

This item is Discontinued.
Euroled 130 Surface Mount Touch Lamp Red White (Discontinued)
Mfr #
959950121
Zoro #
G5071833
UPC # 760687076711
Country of Origin New Zealand
Category Marine & Boat Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
959950121
Zoro #
G5071833
UPC #
760687076711
Country of Origin
New Zealand
Description
EuroLED 130 Surface Mount Touch Lamp - Red/White LED - White Housing. Advanced LED lamps with touch sensitive switching. Power saving and ultra durable. Designed and manufactured in New Zealand, EuroLED Touch lamps provide red / white light using the latest completely sealed touch sensitive technology.. Lighting control is beautifully simple. Touch the color pad for red or blue light, the white pad for white light. On the dual color versions, hold your finger on the pad for more than two seconds and the lamp will cycle through four dimming levels. Release your finger on the light level required.. Dual color EuroLED Touch lamps can also be remotely operated from multiple points with off the shelf' ON/OFF/ON momentary switches. Holding one of the external switches for two seconds will synchronize the lamps to the same dimming level. Light levels are remembered' by the lamps circuitry, even when a vessel' s batteries are turned off. The lamp will always turn on at the color intensity previously set, regardless of power interruption.. EuroLED Touch current draw is 4W on white (0.33A @ 12V) and less than 1.5W on red or blue (less than 0.125A @ 12V) to provide significant power savings. Glare diffusion without light loss is important with any LED lamp to maintain efficiency and safety, particularly with powerful lamps such as the EuroLED series. Without the protection of advanced optics, significant eye strain can result from periods of looking directly into a powerful LED point source. Advanced Hella marine lens technology provides a safe, smooth and uniform light pattern, without glare or discomfort.. The durability of EuroLED Touch lamps is outstanding. Each lamp is completely waterproof, impact and shock resistant, for an ultra long service life. Multivolt circuitry provides consistent illumination across a range of input voltages from 9-33 DC, even under severe voltage fluctuations.. Specifications:. Lens Material: UV resistant enhanced impact acrylic. Shroud Material: Heavy duty nylon. Color Temperature: 5000K (White). Cable: Pre-wired with 2.5M of three core marine cable. Operating Voltage: Multivolt 9-33V DC. Power Consumption: 4.0W ( 0.33A@12V / 0.16A@24V ). Degree of Protection: IP 6K6 6K7 - Completely Sealed. Weight: 290g (including cable). Installation: Surface mount with robust bush mount. Approvals: CE, ISO 8846 (Ignition Protection).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.