This item is Discontinued.

This item is Discontinued.
EuroLED 130 Touch - White/Red - Black Shroud (Discontinued)
Specifications
Product Information
Description
Advanced LED lamps with touch-sensitive switching. Power saving and ultra-durable. Designed and manufactured in New Zealand, EuroLEDTouch lamps provide red/white light using the latest completely sealed touch-sensitive technology.
Lighting control is beautifully simple. Touch the color pad for red or blue light, the white pad for white light. On the dual-color versions, hold your finger on the pad for more than two seconds and the lamp will cycle through four dimming levels. Release your finger on the light level required.
Dual-color EuroLED Touch lamps can also be remotely operated from multiple points with ‘off the shelf’ ON/OFF/ON momentary switches. Holding one of the external switches for two seconds will synchronize the lamps to the same dimming level. Light levels are ‘remembered’ by the lamp's circuitry, even when a vessel’s batteries are turned off. The lamp will always turn on at the color intensity previously set, regardless of power interruption.
EuroLED Touch current draw is 4W on white (0.33A @ 12V) and less than 1.5W on red or blue (less than 0.125A @ 12V) to provide significant power savings. Glare diffusion without light loss is important with any LED lamp to maintain efficiency and safety, particularly with powerful lamps such as the EuroLED series. Without the protection of advanced optics, significant eye strain can result from periods of looking directly into a powerful LED point source. Advanced Hella marine lens technology provides a safe, smooth, and uniform light pattern, without glare or discomfort.
The durability of EuroLED Touch lamps is outstanding. Each lamp is completely waterproof, impact, and shock-resistant, for ultra-long service life. MultivoltTM circuitry provides consistent illumination across a range of input voltages from 9-33 DC, even under severe voltage fluctuations.
Features:
- All HELLA Marine LED Lamps feature advanced materials and state of the art technology for reliability, efficiency, and safety at sea
- Completely sealed housing and cable entry with robust bush mount
- Mounting bosses eliminate torque load on housing while heavy-duty shroud clips over lamp body
- Dual-co
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.