
Euroled 150 Surface Mount Touch Lamp Red White
Mfr # 980630002
Zoro # G5063196
product price: $165.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980630002
Zoro #
G5063196
UPC #
760687149385
Country of Origin
New Zealand
Description
EuroLED 150 Recessed Surface Mount Touch Lamp - Red/White LED - White Plastic Rim. Efficient, state-of-the art LED lamps offering advanced technology for durable and power saving interior and exterior installations. The durability and single LED efficiency of Hella marine EuroLED technology continues in a new generation of completely sealed recess mount LED lamps.. Dual color EuroLED Touch lamps with dimming and remote momentary switch control. Touch the color pad for ON/OFF, hold finger on the pad to cycle through dimming levels.. Proven Hella marine touch switching technology makes lighting control beautifully simple. Touch the red pad for red light, the white pad for white light. Hold your finger on the pad for more than two seconds and the lamp will cycle through increasing / decreasing intensity levels until the maximum / minimum intensity is achieved. Release your finger on the light level required. Power consumption is a low 4W on neutral white or warm white (0.33A @12V) and less than 1.5W on red (less than 0.125A@12V). This provides significant energy savings on board, yet each device offers an effective intensity and wide spread of effective illumination and comfortable color temperatures.. The durability of EuroLED Touch lamps is outstanding. Each device is a sealed unit, highly impact and shock resistant for an ultra long service life. Integrated Multivolt electronics provide consistent illumination and protection across a range of input voltages from 9-33 DC, even under severe voltage fluctuations, low battery voltages and long cable runs. EuroLED Touch technology provides ultra reliable, power saving illumination for a wide range of commercial and recreational applications.. Specifications:. Lens Material: UV resistant enhanced impact acrylic. Rim Material: UV resistant plastic. 316 stainless steel. Color Temperature: 4200K (White). Cable: Pre-wired with 500mm of triple core marine cable. Operating Voltage: Multivolt 9-33V DC. Power Consumption: 4.0W ( 0.33A@12V / 0.16A@24V ). Degree of Protection: Completely Sealed. Weight: 245g (including cable). Installation: Recessed mount. Approvals: CE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.