Zoro Homepage

EuroLED 75 3" Round Screw Mount Down Light - Warm White L

  • Mfr # 958109021

  • Zoro # G5069277


product price: $58.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
958109021
Zoro #
G5069277
UPC #
760687160656
Country of Origin
New Zealand

Description

EuroLED 75 3" Round Screw Mount Down Light - Warm White LED - Stainless Steel Rim - 12V Stylish, reliable and energy efficient, these lamps will provide excellent illumination to enhance interior and exterior spaces. The EuroLED 75 uses a highly efficient optical system that produces a very wide and even illumination that is specifically designed to reduce individual light source glare, which can lead to discomfort and eye strain. This precision optic, coupled with the latest LED technology delivers exceptional color rendering, reproducing colors in their natural richness. The EuroLED 75 replicates the pleasing appearance of a traditional round lamp but contains all the advantages of a high efficacy, durable solid state light - giving you the best of both worlds. EuroLED 75 is available in warm or neutral white which will beautifully enhance the materials chosen for your vessel. Screw or spring mount options, pre-wired and sized for a standard cut out make new or refit installation a breeze. Hella marine EuroLED lamps are completely sealed and manufactured using the highest grade materials that will not corrode, fade or embrittle in the harsh marine environment. Innovative, ceramic based thermally conductive materials dissipate heat generated by the LED s, thereby extending the life of the luminaire, whilst being completely corrosion free. This means you can use the same light fittings for both the interior and exterior to create a clean and consistent lighting plan. Like all Hella marine LED lamps the EuroLED 75 is supported by a 5 year warranty for complete peace of mind. Specifications: Rim material: UV resistant plastic or 316 stainless steel options Color Temperature: 5000K (White), 2700K (Warm White) Dimming: Via PWM or Voltage Resistive dimmer Cable: Pre-wired with 150mm tinned marine cable Operating Voltage: 12V or 24V DC options Power Consumption: Degree of Protection: IP6K7 & IP6K9K (Completely sealed) Installation: Screw or Spring Clip options Approvals: CE, RCM Manufactured In: New Zealand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.