Zoro Homepage
This item is Discontinued.
Hella Marine Hella Duraled 36 Interior Exterior Lamp White White 959037521

Hella Duraled 36 Interior Exterior Lamp White White (Discontinued)

  • Mfr # 959037521
  • Zoro # G608233258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
959037521
Zoro #
G608233258
UPC #
9416325173571
Country of Origin
Unknown

Description

DuraLED 36 InteriorExterior Lamp WhiteWhite Clamshell Hella Marine DuraLed Heavy Duty LED Lamps provide powerful white light and a safe, energyefficient, and reliable alternative to incandescent and fluorescent lighting Purposely designed for engine rooms, storage lockers, and many heavyduty applications where reliability must not be compromised Advanced HELLA Marine lens and optic engineering ensure an ultrawide spread of light without glare or harsh light points The range offers three peak intensity levels, all with a very wide spread of light Product reliability is second to none, proven worldwide in thousands of highly demanding applications Each lamp is completely sealed, impact resistant, and shock resistant, ensuring an ultralong service life Each lamp is prewired with 25 meters of twin core marine cable for timesaving and completely sealed electrical connections Hella Marine Multivolt circuitry provides constant illumination and circuit protection from 933V DC, even under severe voltage fluctuations Spike protection, reverse polarity protection, and overvoltage protection are all builtin benefits of the sophisticated electronics inside each lamp DuraLed lamps carry ISO ignition protection approvals for safe and certified installations when lamps are located near flammable gas sources such as machinery spaces, tender garages, and fuel storage areas DuraLed lamps are surface mounted and feature a unique installation system where the fastening load is taken up by a heavyduty nylon bush to eliminate possible stress on the lamp housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.