
LED Deck Light - White Housing - 1200 Lumens
Mfr # 996098501
Zoro # G512299401
product price: $101.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996098501
Zoro #
G512299401
UPC #
9002920164177
Country of Origin
Unknown
Description
LED Deck Light - White Housing - 1200 Lumens Hella Marine introduces the low profile and powerful FMS LED deck lamps. These surface-mount scene lamps are purpose-designed to integrate discreetly in tight spaces and exterior recesses yet throw a huge amount of light wherever they are installed. With a protrusion of only 38 mm, the FMS-Lamps are sleek and unobtrusive during the day but make themselves very well-known at night! Two light intensities are offered: the FMS1200 with 1200 lumens; and the FMS2500 with an even more powerful 2500 lumens. This light is a 1200 lumens option, but both lamps offer even close-range illumination directly underneath the lamp. The light is projected downwards at a fixed angle of 45 degrees, with no brackets to adjust. Hella marine LED technology is the answer for energy-efficient, completely sealed, shock and vibration-resistant lighting. Advanced electronics provide consistent illumination and circuit protection across a range of inputs from 9 32VDC for a long service life. Features: Deck floodlight for surface mounting Low profile design Close-range illumination 1200 lumens Energy-efficient and durable LED technology Specifications: Housing Material: Die-cast aluminum, CoroSafe coating Lens: Widespread diffuser Mounting: Surface mount Lumen: 1200 lumens Color Temperature: 6500K White Cable: Pre-wired with 500mm cable Operating Voltage: Multivolt 9-32V DC, Nominal 12/24V DC Power Consumption: 14W Degree of Protection: IP 6K8 Protection against dust and prolonged water immersion IP 6K9K Protection against dust and high-pressure/steam jet cleaning Weight: 600g including cable Approvals: ECE-R10, RCM, ADR/ GGVSEB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.