
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
998543031
Zoro #
G314543511
UPC #
9416325223290
Country of Origin
New Zealand
Description
LED Livewell Lamp - Blue Completely sealed, power-saving LED Livewell/Baitwell lamps are designed for installation into live bait tanks with wall thicknesses up to 26mm. Featuring a durable polycarbonate housing, the lamp provides soft light. Supplied with a plastic nut and rubber gaskets for a watertight seal, installation is swift and secure in often inaccessible locations.Features: Color: Blue LED Voltage: 12V IP67 Completely Sealed 5-Year Warranty Specifications: Housing Description: Heavy-duty polycarbonate Light Source: LED Installation: Pre-wired with 120mm of cable Operating Voltage: 12V DC Power Consumption: 0.5W <0.04A@12V Degree of Protection: Completely sealed Mounting: Single hole Rubber gaskets included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.