Zoro Homepage

LED Livewell Lamp - White

  • Mfr # 998543051

  • Zoro # G614543549


product price: $44.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998543051
Zoro #
G614543549
UPC #
9416325223306
Country of Origin
New Zealand

Description

LED Livewell Lamp - White Completely sealed, power-saving LED Livewell/Baitwell lamps are designed for installation into live bait tanks with wall thicknesses up to 26mm. Featuring a durable polycarbonate housing, the lamp provides soft light. Supplied with a plastic nut and rubber gaskets for a watertight seal, installation is swift and secure in often inaccessible locations.Features: Color: White LED Voltage: 12V IP67 Completely Sealed 5-Year Warranty Specifications: Housing Description: Heavy-duty polycarbonate Light Source: LED Installation: Pre-wired with 120mm of cable Operating Voltage: 12V DC Power Consumption: 0.5W <0.04A@12V Degree of Protection: Completely sealed Mounting: Single hole Rubber gaskets included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.