This item is Discontinued.

Hella Marine Led Strip Light White Blue Led 12V 958121011

This item is Discontinued.

Hella Marine

Led Strip Light White Blue Led 12V (Discontinued)

Mfr # 958121011
Zoro # G5072235
UPC # 760687166306
Country of Origin New Zealand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
958121011
Zoro #
G5072235
UPC #
760687166306
Country of Origin
New Zealand

Description

Surface Strip Light w/Switch - White/Blue LEDs - 12V. The Surface Mount Strip lamps from Hella marine feature an innovative waterproof switch for reliable operation. Completely sealed, UV and corrosion resistant and an ultra-low profile these install lamps are easy to install and ideal for interior or exterior applications.. Offering exceptional light output and an ultra-low power consumption of <3W, these lamps are an ideal replacement for bulky fluorescent lighting. Producing 250 lumens (White) and offering a leading CRI rating of 85 these LEDs will enhance the appearance of your vessel and provide bright and accurate illumination.. The sealed switch system prevents moisture and other contaminants from effecting electronics, while the low profile design offers an effortless surface mount installation almost anywhere on board. Fastenings at each end of the lamp body are covered by snap-on end caps for a clean and modern appearance.. Purpose designed for the harsh marine environment, surface mount strip lamps are salt water durable and thoroughly tested to withstand high levels of vibration, impact, and shock loads. The housings are precision manufactured from advanced UV resistant acrylic and are completely sealed, therefore ideal for interior and exterior, wet or dry applications.. These lamps are an excellent for chart lamps, above bench tops, bulk head lamps and around bait boards to name only a few applications.. Hella marine surface mount LED strip lamps offer class leading energy efficiency and unmatched durability. Specifications:. Lens Material: UV resistant enhanced impact acrylic. Color Temperature: 5000K (White) 2700K (Warm White). Power Consumption: < 3.0W ( < 0.25A @ 12V / < 0.16A @ 24V ). Operating Voltage: 12V DC or 24V DC. Dimming: Hella marine Dimmer 5XA 998 572-001. Cable: Pre-wired with 500mm of twin core cable. Degree of Protection: Completely Sealed IP 67. Installation: Surface Mount. Weight: 75g (including cable). Approvals: CE.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.