Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naviled 360 Compact All Around Fixed Surface Mount

  • Mfr # 980960011

  • Zoro # G5064465


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980960011
Zoro #
G5064465
UPC #
760687157656
Country of Origin
Unknown

Description

NaviLED 360 Compact All Round White Navigation Lamp - 2nm - Fixed Mount - White Base. With a compact mounting footprint Hella marine NaviLED 360 Compact lamps feature single LED efficiency, advanced Multivolt electronics and precision optics for reliable and highly visible all round lighting.. With less than 1W of consumption, NaviLED 360 Compact lamps draw a fraction of the energy required to run a conventional 2 nautical mile incandescent lamp.. No bulbs, No maintenance. Ultra long service life , Hella marine LED technology has no filaments to break making NaviLED lamps extremely shock and vibration proof for reliability and safety in demanding conditions.. Multivolt 9-33V DC , Advanced electronics ensure reliable illumination and lamp protection even under severe voltage fluctuations and low battery voltages. The compact Multivolt drive circuitry provides reverse polarity, spike and over-voltage protection for long life and reliable operation.. Safe and highly visible , Hella marine optics deliver 100% correct light output and enhance visibility compared to bulb navigation lamps.. Fully sealed for life. IP 67 Certified , Each NaviLED 360 Compact lamp is a completely sealed unit, highly UV and corrosion resistant. High impact housings ensure durability from waves and impact. NaviLED 360 Compact anchor lamps have undergone extensive tested to destruction' programs to help lift product reliability to a new standard.. Specifications: Material Description: UV and impact resistant plastic housing and heavy duty Grilamid lens. Minimum Visible Distance: 2 Nautical Miles (Yacht and Powerboats). Cable: Pre-wired with 500mm of twin core cable. Operating VoltageMultivolt 9-33V DC. Power Consumption: <1W. Degree of Protection: IP 67 - Completely Sealed. Weight: 90g including cable. Approvals: IMO Col Reg 72, Wheelmark, RCD, USCG, ABYC A-16, Maritime NZ.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.