This item is Discontinued.

Hella Marine NaviLED Deck Mount Port & Starboard Pair - 2nm - Clear Le 980620901

This item is Discontinued.

Hella Marine

NaviLED Deck Mount Port & Starboard Pair - 2nm - Clear Le (Discontinued)

Mfr # 980620901
Zoro # G5066854
UPC # 760687116745
Country of Origin New Zealand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
980620901
Zoro #
G5066854
UPC #
760687116745
Country of Origin
New Zealand

Description

NaviLED Deck Mount Port & Starboard Pair - 2nm - Clear Lens/Black Housing Compact deck mount LED navigation lamps. Attractive, power saving and ultra reliable. Ultra low current draw NaviLED lamps use less than 10% of the power required to run a bulb navigation lamp of the same visible distance. Port and Starboard lamps consume less than 2W combined! No bulbs, No maintenance, Ultra long service life Hella marine LED technology has no filaments to break making NaviLED lamps extremely shock and vibration proof for proven reliability and safety in demanding conditions. Multivolt 8-28V DC Advanced electronics ensure reliable illumination and lamp protection even under severe voltage fluctuations and low battery voltages. Safe and highly visible Hella marine optics deliver 100% correct light output and enhanced visibility compared to bulb navigation lamps. Fully sealed for life. IP 67 certified Each NaviLED lamp is a completely sealed unit. High impact housings ensure durability from waves and impact. Specifications: Material Description: UV resistant, enhanced impact resistant acrylic lens High impact shroud Minimum Visible Distance: 2 Nautical Miles (Yachts and Powerboats) Cable: Pre-wired with 500mm of twin core marine cable Operating Voltage: Multivolt 8-28V DC Voltage Protection: Spike protected to +500 volts. Reverse polarity protected to -700 volts Power Consumption: Port and Starboard less than 2W combined Degree of Protection: IP 67 - Completely Sealed Weight: 75g (including cable) Approvals: IMO Col Reg 72, RINA, USCG, ABYC A-16, Maritime NZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.