
NaviLED Deck Mount Port & Starboard Pair - 2nm - Colored
Mfr # 980620811
Zoro # G5071316
product price: $202.51
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980620811
Zoro #
G5071316
UPC #
760687116738
Country of Origin
New Zealand
Description
NaviLED Deck Mount Port & Starboard Pair - 2nm - Colored Lens/White Housing Compact deck mount LED navigation lamps. Attractive, power saving and ultra reliable. Ultra low current draw NaviLED lamps use less than 10% of the power required to run a bulb navigation lamp of the same visible distance. Port and Starboard lamps consume less than 2W combined! No bulbs, No maintenance, Ultra long service life Hella marine LED technology has no filaments to break making NaviLED lamps extremely shock and vibration proof for proven reliability and safety in demanding conditions. Multivolt 8-28V DC Advanced electronics ensure reliable illumination and lamp protection even under severe voltage fluctuations and low battery voltages. Safe and highly visible Hella marine optics deliver 100% correct light output and enhanced visibility compared to bulb navigation lamps. Fully sealed for life. IP 67 certified Each NaviLED lamp is a completely sealed unit. High impact housings ensure durability from waves and impact. Specifications: Material Description: UV resistant, enhanced impact resistant acrylic lens High impact shroud Minimum Visible Distance: 2 Nautical Miles (Yachts and Powerboats) Cable: Pre-wired with 500mm of twin core marine cable Operating Voltage: Multivolt 8-28V DC Voltage Protection: Spike protected to +500 volts. Reverse polarity protected to -700 volts Power Consumption: Port and Starboard less than 2W combined Degree of Protection: IP 67 - Completely Sealed Weight: 75g (including cable) Approvals: IMO Col Reg 72, RINA, USCG, ABYC A-16, Maritime NZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.