Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NaviLED PRO Deck Mount Adapter - White

  • Mfr # 241287812

  • Zoro # G012299192


product price: $17.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241287812
Zoro #
G012299192
UPC #
9416325247876
Country of Origin
Unknown

Description

NaviLED PRO Deck Mount Adapter - White The NaviLED PRO series of navigation lamps have been the preferred choice of commercial and large recreational vessels for over a decade. The Horizontal Deck Mount Adapter accessory increases the installation flexibility of the NaviLED PRO range. Now the lamps can be mounted on horizontal surfaces, expanding the mounting options and catering to customers with larger vessels. Features: Mount NaviLED PRO lamps on horizontal surfaces Fits existing product range including Port, Starboard, Stern, Masthead, Bi-color Increases physical dimensions for larger vessels Innovative design hides fastenings Space for cable gland beneath the adapter UV and impact resistant material In addition to the increased mounting configurations, large vessels often prefer a larger fitting to match proportionately with the size of the boat. This adapter increases the physical appearance of the lamp by 50%. The Horizontal Deck Mount Adapter is ideal when retrofitting old incandescent lamps that were often deck-mounted designs, and caters for both rear and bottom exit cabling. The option of either black or white matches the NaviLED Pro offerings to complement the installed appearance. *Please note: Lamp is not supplied with the Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.