
NaviLED PRO Masthead Navigation Lamp - 3nm - Black Housin
Mfr # 959940201
Zoro # G5074238
product price: $184.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
959940201
Zoro #
G5074238
UPC #
760687080022
Country of Origin
New Zealand
Description
NaviLED PRO Masthead Navigation Lamp - 3nm - Black Housing Ultra durable, power saving LED navigation lamps for enhanced safety. NaviLEDPRO lamps are proven worldwide on commercial, military and recreational vessels. Ultra low current draw Less than 2.5 W power consumption (0.2A@12V) No bulbs, No maintenance, Ultra long service life Hella marine LED technology has no filaments to break making NaviLEDPRO lamps extremely shock and vibration proof for proven reliability and safety in demanding conditions. Multivolt 9-33V DC Advanced electronics ensure reliable illumination and lamp protection even under severe voltage fluctuations and low battery voltages. Fully sealed for life. IP 67 certified Each NaviLEDPRO lamp is a completely sealed unit. High impact housings ensure durability from waves and impact. Ultra heavy duty BSH versions use high-tech Grilamid lens to offer superior strength in extreme conditions. Pre-wired with 2.5M of twin core marine cable High quality cable assemblies for time saving, completely sealed installations. Specifications: Material Description: High impact resistant acrylic lens Minimum Visible Distance: 3 Nautical Miles (Yachts and Powerboats) Cable: Pre-wired with 2.5M of twin core marine cable Operating Voltage: Multivolt 9-33V DC Voltage Protection: Spike protected to +500 volts. Reverse polarity protected to -700 volts Power Consumption: Masthead - Less the 2.5W (0.2A@12V) Degree of Protection: IP 67 - Completely Sealed Weight: 250g (including cable) Approvals: IMO Col Reg 72, RINA, USCG, ABYC A-16, Maritime NZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.