Zoro Homepage

NaviLED PRO Port Navigation Lamp - 2nm - Black

  • Mfr # 017460001

  • Zoro # G716087668


product price: $201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017460001
Zoro #
G716087668
UPC #
-
Country of Origin
New Zealand

Description

NaviLED PRO Port Navigation Lamp - 2nm - BlackNaviLED PRO Port, Starboard, Masthead, and Stern lamps cover vessel requirements up to 50m.Hella Marine takes navigation lighting very seriously. Often a grudge fitment to comply with the rules, these lights are extremely important when navigating at night. All Hella marine products are designed with components that suppress possible interference, both emission as well as susceptibility to emissions, to the limits prescribed in international standards. This prevents possible interference with radio, communication, navigation, and other electrical equipment on board. Hella Marine lamps are rated at IP67 and completely sealed. UV from the sun, corrosive salt air, and constant vibration: these lamps are impervious to the marine environment. Ultra-low power consumption from the highly efficient LED light source, these lamps also provide exacting light intensity across a wide range of voltage inputs from 9V DC to 32V DC.Made in New Zealand and fully supported by Hella Marine's , for complete peace of mindFeatures:2 NM VisibilityIMO COL REG 72USCGABYC C-5 CompliantMaritime NZLED12/24V MultivoltIP67 Completely SealedUV ResistantSpecifications:Material Description: High-impact and UV-resistant acrylicMinimum Visible Distance: 3 nautical miles yachts and powerboatsCable: 2.5 meters of tinned marine cableOperating Voltage: Multivolt 9-33V DC for 12 / 24V DC applicationsVoltage Protection: Spike protected to +500 volts reverse polarity protected to -500 voltsPower Consumption: Degree of Protection: IP 67 - Completely SealedWeight: 250g including cableCompliance: IMO Col Reg 72, USCG, ABYC C-5, RCM, Maritime NZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.