
NaviLED PRO Port Navigation Lamp - 2nm - White Shroud
Mfr # 17460011
Zoro # G514543878
product price: $195.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17460011
Zoro #
G514543878
UPC #
9416325253242
Country of Origin
Unknown
Description
NaviLED PRO Port Navigation Lamp - 2nm - White Shroud NaviLED PRO Port, Starboard, Masthead and Stern lamps cover vessel requirements up to 50m. Hella marine takes navigation lighting very seriously. Often a grudge fitment to comply with the rules, these lights are extremely important when navigating at night. All Hella marine products are designed with components that suppress possible interference, both emission as well as susceptibility to emissions, to the limits prescribed in international standards. This prevents possible interference with radio, communication, navigation and other electrical equipment on board. Hella marine lamps are rated at IP67 and completely sealed. UV from the sun, corrosive salt air and constant vibration: these lamps are impervious to the marine environment. Ultra low power consumption from the highly efficient LED light source, these lamps also provide exacting light intensity across a wide range of voltage inputs from 9V DC to 32V DC. Made in New Zealand and fully supported by Hella marines 5 year warranty, for complete peace of mindFeatures: 2 NM Visibility IMO COL REG 72 USCG ABYC C-5 Compliant Maritime NZ LED 12/24V Multivolt IP67 Completely Sealed UV Resistant 5-Year Warranty Specifications: Material Description: High-impact and UV-resistant acrylic Minimum Visible Distance: 3 nautical miles yachts and powerboats Cable: 2.5 meters of tinned marine cable Operating Voltage: Multivolt 9–33V DC for 12 / 24V DC applications Voltage Protection: Spike protected to +500 volts reverse polarity protected to -500 volts Power Consumption: <2W 0.17A@12V / 0.09A@ 24V DC Degree of Protection: IP 67 - Completely Sealed Weight: 250g including cable Compliance: IMO Col Reg 72, USCG, ABYC C-5, RCM, Maritime NZ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.