
NaviLED PRO Port Navigation Lamp - Black - 2NM
Mfr # 017460101
Zoro # G116087695
product price: $169.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
017460101
Zoro #
G116087695
UPC #
-
Country of Origin
Unknown
Description
NaviLED PRO Port Navigation Lamp - Black - 2NMThis port power-saving LED navigation lamp is ultra-durable for enhanced safety. NaviLEDPRO lamps are proven worldwide on commercial, military, and recreational vessels.*Designed for the port side of a vessel. Ultra-Low Current DrawThis lamp consumes less than 3.2 watts combined. No Bulbs, No Maintenance, and an Ultra-Long Service LifeHella Marine LED technology has no filaments to break, making NaviLEDPRO lamps extremely shock- and vibration-proof for proven reliability and safety in demanding conditions.MultivoltTM 9-33VDCAdvanced electronics ensure reliable illumination and lamp protection even under severe voltage fluctuations and low battery voltages. Fully Sealed for Life. IP67-Certified This NaviLEDPRO lamp is a completely sealed unit. High-impact housing ensures durability from waves and impacts. Ultra-heavy-duty BSH versions use high-tech Grilamid lenses to offer superior strength in extreme conditions. Pre-wired with 2.5m of Twin-Core Marine CableHigh-quality cable assemblies for time-saving, completely sealed installations.Specifications:Dimensions W x H: 3.43 x 3.54 inches 87mm x 90mmLamp Color: BlackMaterial Description: Hi-impact-resistant acrylic lensMinimum Visible Distance: 2 nautical miles powerboats onlyCable: Pre-wired with 2.5m of twin-core marine cableOperating Voltage: Multivolt 9-33V DCVoltage Protection: The spike is protected to +500 volts. Reverse polarity is protected to -700 voltsPower Consumption: Less than 3.2W Degree of Protection: IP67 completely sealedWeight: 250g including cableApprovals: IMO Col Reg 72, RINA, USCG, ABYC A-16, Maritime NZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.