NaviLED PRO Port Navigation Lamp - White Shroud - Red Lens - 3NM

  • Mfr # 17460111

  • Zoro # G614543617


product price:  $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17460111
Zoro #
G614543617
UPC #
9416325253280
Country of Origin
New Zealand

Description

NaviLED PRO Port Navigation Lamp - White Shroud - Red Lens - 3NM This NaviLED PRO port lamp covers vessel requirements over 50m. NaviLEDPRO lamps are proven worldwide on commercial, military, and recreational vessels.Ultra-Low Current Draw This port lamp consumes less than 3.2W combined.No bulbs, No Maintenance, Ultra Long Service Life Hella marine LED technology has no filaments to break, making NaviLEDPRO lamps extremely shock- and vibration-proof for proven reliability and safety in demanding conditions.Multivolt 9-33V DC Advanced electronics ensure reliable illumination and lamp protection even under severe voltage fluctuations and low battery voltages.Fully Sealed for Life. IP 67 Certified Each NaviLEDPRO lamp is a completely sealed unit. High-impact housings ensure durability from waves and impacts. Ultra-heavy-duty BSH versions use high-tech Grilamid lenses to offer superior strength in extreme conditions.Pre-wired with 2.5M of Twin-Core Marine Cable High-quality cable assemblies for time-saving, completely sealed installations.Specifications: Lamp Type: Port navigation Lens Color: Red Housing Color: White Material Description: High impact resistant acrylic lens Minimum Visible Distance: 3 Nautical Miles Yachts and Powerboats Cable: Pre-wired with 2.5M of twin-core marine cable Operating Voltage: Multivolt 9-33V DC Voltage Protection: Spike protected to +500 volts. Reverse polarity protected to -700 volts Power Consumption: Less than 3.2W combined. Degree of Protection: IP 67 - Completely Sealed Weight: 250g including cable Approvals: IMO Col Reg 72, RINA, USCG, ABYC A-16, Maritime NZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.