Zoro Homepage

NaviLED PRO Starboard Navigation Lamp - Black - 3NM

  • Mfr # 17461101

  • Zoro # G112299276


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17461101
Zoro #
G112299276
UPC #
9416325253341
Country of Origin
Unknown

Description

NaviLED PRO Starboard Navigation Lamp - Black - 3NM This starboard power-saving LED navigation lamp is ultra-durable for enhanced safety. NaviLEDPRO lamps are proven worldwide on commercial, military, and recreational vessels. *Designed for the starboard side of a vessel. Ultra-Low Current Draw This lamp consumes less than 3.2 watts combined. No Bulbs, No Maintenance, and an Ultra-Long Service Life Hella marine LED technology has no filaments to break, making NaviLEDPRO lamps extremely shock- and vibration-proof for proven reliability and safety in demanding conditions. MultivoltTM 9-33V DC Advanced electronics ensure reliable illumination and lamp protection even under severe voltage fluctuations and low battery voltages. Fully Sealed for Life. IP67-Certified This NaviLEDPRO lamp is a completely sealed unit. High-impact housing ensures durability from waves and impacts. Ultra-heavy-duty BSH versions use high-tech Grilamid lenses to offer superior strength in extreme conditions. Pre-wired with 2.5m of Twin-Core Marine Cable High-quality cable assemblies for time-saving, completely sealed installations. Specifications: Dimensions W x H: 3.43 x 3.54 inches 87mm x 90mm Lamp Color: Black Material Description: Hi-impact-resistant acrylic lens Minimum Visible Distance: 3 nautical miles powerboats only Cable: Pre-wired with 2.5m of twin core marine cable Operating Voltage: Multivolt 9-33V DC Voltage Protection: Spike is protected to +500 volts. Reverse polarity is protected to -700 volts Power Consumption: Less than 3.2W Degree of Protection: IP67 completely sealed Weight: 250g including cable Approvals: IMO Col Reg 72, RINA, USCG, ABYC A-16, Maritime NZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.