Zoro Homepage

NaviLED PRO Starboard Navigation Lamp - White - 3NM

  • Mfr # 17461111

  • Zoro # G612299196


product price: $175.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17461111
Zoro #
G612299196
UPC #
9416325253365
Country of Origin
New Zealand

Description

NaviLED PRO Starboard Navigation Lamp - White - 3NM This NaviLED Starboard lamp covers vessel requirements over 50m. Hella Marine takes navigation lighting very seriously. Often a grudge fitment to comply with the rules, this light is essential when navigating at night. All Hella marine products are designed with components that suppress possible interference, both emissions and susceptibility to emissions, to the limits prescribed in international standards. This prevents interference with radio, communication, navigation, and other electrical equipment on board. Hella marine lamps are rated IP67 and completely sealed. UV from the sun, corrosive salt air, and constant vibration: these lamps are impervious to the marine environment. With ultra-low power consumption from the highly efficient LED light source, this lamp also provides exacting light intensity across a wide range of voltage inputs, from 9V DC to 32V DC. Made in New Zealand and fully supported by Hella Marine's 5-year warranty for peace of mind. Specifications: Lamp Type: Starboard Navigation Dimensions W x H: 3.43 x 3.54 inches 87mm x 90mm Lamp Color: White Material Description: Hi-impact-resistant acrylic lens Minimum Visible Distance: 3 nautical miles powerboats only Cable: Pre-wired with 2.5m of tinned marine cable Operating Voltage: Multivolt 9-33V DC for 12/24V applications Voltage Protection: Spike protected to +500 volts. Reverse polarity protected to -500 volts Power Consumption: <2W 0.17A@12V / 0.09A@ 24V DC Degree of Protection: IP67 completely sealed Weight: 250g including cable Approvals: IMO Col Reg 72, RINA, USCG, ABYC C-5, RCM, Maritime NZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.