Zoro Homepage

NaviLED PRO Stern Lamp - 2nm - White Shroud

  • Mfr # 17462011

  • Zoro # G914543560


product price: $196.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17462011
Zoro #
G914543560
UPC #
9416325253402
Country of Origin
Unknown

Description

NaviLED PRO Stern Lamp - 2nm - White Shroud This stern lamp covers vessel requirements up to 50 m. Hella Marine takes navigation lighting very seriously. Often a grudge fitment to comply with the rules, these lights are critical when navigating at night. All Hella marine products are designed with components that suppress possible interference, both emissions and susceptibility to emissions, to the limits prescribed in international standards. This prevents interference with radio, communication, navigation, and other electrical equipment on board. Hella marine lamps are rated at IP67 and completely sealed. UV from the sun, corrosive salt air, and constant vibration. This lamp is impervious to the marine environment. With ultra-low power consumption from the highly efficient LED light source, this lamp provides exacting light intensity across a wide range of voltage inputs, from 9V DC to 32V DC. Made in New Zealand and fully supported by Hella Marines 5-year warranty for peace of mind.Features: 2 NM Visibility IMO COL REG 72 USCG ABYC C-5 Compliant Maritime NZ LED 12/24V Multivolt IP67 Completely Sealed UV Resistant 5-Year Warranty Specifications: Material Description: High-impact and UV-resistant acrylic Minimum Visible Distance: 2 nautical miles yachts and powerboats Cable: 2.5 meters of tinned marine cable Operating Voltage: Multivolt 9–33V DC for 12 / 24V DC applications Voltage Protection: Spike protected to +500 volts reverse polarity protected to -500 volts Power Consumption: <2W 0.17A@12V / 0.09A@ 24V DC Degree of Protection: IP 67 - Completely Sealed Weight: 250g including cable Compliance: IMO Col Reg 72, USCG, ABYC C-5, RCM, Maritime NZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.