This item is Discontinued.

Hella Marine NaviLED PRO Stern Navigation Lamp - 3nm - Black Housing 959909201

This item is Discontinued.

Hella Marine

NaviLED PRO Stern Navigation Lamp - 3nm - Black Housing (Discontinued)

Mfr # 959909201
Zoro # G5071063
UPC # 760687061687
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
959909201
Zoro #
G5071063
UPC #
760687061687
Country of Origin
China

Description

NaviLED PRO Stern Navigation Lamp - 3nm - Black Housing Ultra durable, power saving LED navigation lamps for enhanced safety. NaviLEDPRO lamps are proven worldwide on commercial, military and recreational vessels. Ultra low current draw Port, Starboard and Stern lamps consume less than 3.2W combined. No bulbs, No maintenance, Ultra long service life Hella marine LED technology has no filaments to break making NaviLEDPRO lamps extremely shock and vibration proof for proven reliability and safety in demanding conditions. Multivolt 9-33V DC Advanced electronics ensure reliable illumination and lamp protection even under severe voltage fluctuations and low battery voltages. Fully sealed for life. IP 67 certified Each NaviLEDPRO lamp is a completely sealed unit. High impact housings ensure durability from waves and impact. Ultra heavy duty BSH versions use high-tech Grilamid lens to offer superior strength in extreme conditions. Pre-wired with 2.5M of twin core marine cable High quality cable assemblies for time saving, completely sealed installations. Specifications: Material Description: High impact resistant acrylic lens Minimum Visible Distance: 3 Nautical Miles (Yachts and Powerboats) Cable: Pre-wired with 2.5M of twin core marine cable Operating Voltage: Multivolt 9-33V DC Voltage Protection: Spike protected to +500 volts. Reverse polarity protected to -700 volts Power Consumption: Port, Starboard and Stern - Less than 3.2W combined. Degree of Protection: IP 67 - Completely Sealed Weight: 250g (including cable) Approvals: IMO Col Reg 72, RINA, USCG, ABYC A-16, Maritime NZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.