Zoro Homepage

NaviLED Stern Navigation Lamp - 2nm - White Housing

  • Mfr # 980520511

  • Zoro # G5062453


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980520511
Zoro #
G5062453
UPC #
760687079989
Country of Origin
New Zealand

Description

NaviLED Stern Navigation Lamp - 2nm - White Housing Ultra durable, power saving LED navigation lamps for enhanced safety. NaviLED lamps are proven worldwide on commercial, military and recreational vessels. Ultra low current draw NaviLED lamps use less than 10% of the power required to run a bulb navigation lamp of the same visible distance. Port and Starboard lamps consume less than 2W combined! No bulbs, No maintenance, Ultra long service life Hella marine LED technology has no filaments to break making NaviLED lamps extremely shock and vibration proof for proven reliability and safety in demanding conditions. Multivolt 9-33V DC Advanced electronics ensure reliable illumination and lamp protection even under severe voltage fluctuations and low battery voltages. Fully sealed for life. IP 67 certified Each NaviLED lamp is a completely sealed unit. High impact housings ensure durability from waves and impact. Pre-wired with Marine Cable Single core (120mm) or twin core (2.5m) sheathed marine cable assemblies available. Ensures time saving, completely sealed installations. Specifications: Material Description: UV resistant, enhanced impact resistant acrylic lens High impact shroud Minimum Visible Distance: 2 Nautical Miles (Yachts and Powerboats) Cable: Pre-wired with marine cable Operating Voltage: Multivolt 9-33V DC (earlier version 8-28V DC Voltage Protection: Spike protected to +500 volts. Reverse polarity protected to -700 volts Power Consumption: Less than 2W combined Degree of Protection: IP 67 - Completely Sealed Weight: 60g (with 120mm cable version) Approvals: BSH, IMO Col Reg 72, RINA, USCG, ABYC A-16, Maritime NZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.