Zoro Homepage

NaviLED TRIO Tri Color Navigation Lamp - 2nm

  • Mfr # 980650001

  • Zoro # G5078298


product price: $486.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980650001
Zoro #
G5078298
UPC #
760687123170
Country of Origin
New Zealand

Description

NaviLED TRIO Tri Color Navigation Lamp - 2nm LED Tri Color with Anchor navigation lamp. Advanced materials and state of the art technology for reliability, efficiency and safety at sea. Ultra low current draw. Power saving on board. Port, Starboard and Stern draws less than 3.5W Fully sealed for life. IP 67 Certified. Completely sealed, impervious to saltwater and contaminants Safe and highly visible. Hella marine lens and optics technology ensures ultra precise horizontal and vertical cut-off angles, clearly indicating a vessel s movement and heading Ultra durable materials. Ultra long service life. Advanced heavy duty Grilamid lens and housing, plus proven Hella marine LED technology combines to provide outstanding resistance to vibration, impact and shock loads. Relentless test programs have helped lift product reliability to new standards for ongoing performance and safety in the most demanding conditions. Unique installation and removal system. The NaviLEDTrio installs on a unique 316 stainless steel mounting shaft for a secure attachment and reliable electrical connections. Specifications: Material Description: UV resistant, high impact nylon Lens Material: UV resistant, ultra heavy duty Grilamid lens Mounting Shaft: 316 stainless steel Minimum Visible Distance: 2 Nautical Miles (Yacht) Cable: Pre-wired with 400mm of triple core marine cable Operating Voltage: Multivolt 9-33V DC (early version 8-28V DC) Voltage Protection: Spike protected to +500 volts Reverse polarity protected to -700 volts Power Consumption: Port, Starboard and Stern - Less than 3.5W combined All Round White / Anchor - Less than 1.5W Degree of Protection: IP 67 - Completely Sealed Weight: 400g (including cable) Approvals: BSH, IMO Col Reg 72, USCG, ABYC A-16, Maritime NZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.