Zoro Homepage

Oblong Courtesy Surface Mount Lamp Blue Black

  • Mfr # 980869601

  • Zoro # G5077607


product price: $37.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980869601
Zoro #
G5077607
UPC #
760687158394
Country of Origin
New Zealand

Description

Surface Mount Oblong LED Courtesy Lamp - Blue LED - Stainless Steel Bezel. Oblong LED lamps are offered as either dedicated step lamps or general courtesy illumination with equal vertical spread.. Step lamps carry engineered optics to direct light downwards at 30degrees safely illuminating deck and step tread surfaces without shining into the eyes.. Completely sealed and ultra durable, Hella Marine LED lamps may be installed on a vessels interior or exterior, wet or dry.. Polished 316 Stainless Steel bezels are included with each part number. Black and white plastic end caps are also included.. Specifications:. Lens Material: UV and enhanced impact resistant Grilamid. Rim Material: 316 stainless steel. Cable: Pre-wired with 120mm of marine cable. Operating Voltage: Multivolt 12 / 24V DC. Power Consumption: 0.5W ( < 0.04A@12V / < 0.02A@24V ). Degree of Protection: IP 67 - Completely Sealed. Mounting: Stainless steel screws included. Weight: 35g (including cable). Approvals: CE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.