
Round Warm White EuroLED 95 Gen 2 LED Down Light - Stainless Steel Rim
Mfr # 958340021
Zoro # G412299242
product price: $131.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
958340021
Zoro #
G412299242
UPC #
9416325245735
Country of Origin
Unknown
Description
Round Warm White EuroLED 95 Gen 2 LED Down Light - Stainless Steel Rim Slim EuroLED 95 downlights combine the latest in style, functionality, and performance. The smooth diffused lens creates a comfortable and uniform appearance with over 420 lumens of actual light in broad and even illumination. The super low profile trim is available in both square and round shapes, made of marine grade 316 stainless steel, and highly polished to super yacht standards. Bright 2700K warm white LEDs create a cozy atmosphere and bring out the best in wooden furniture. A high color rending index of 80+ also ensures object and surface colors are replicated naturally. Hella marine lamps are completely sealed so can be used for interior and exterior, wet or dry locations. These ultra-reliable lamps are impervious to the marine environment and can be fitted throughout the vessel, maintaining a consistent appearance. Pre-wired with marine tinned cable and 316 stainless steel spring clips, the EuroLED 95 lamps are designed for easy installation. Multivolt electronics allow the lamp to be fitted to 12V and 24V systems while still being dimmable via a ‘PWM’ dimmer. The EuroLED 95 range is supported by a 5-year warranty for complete peace of mind. Specifications: Lens material: Enhanced UV and impact-resistant acrylic Rim material: 316 stainless steel Color Temperature: 2700K Warm White Dimming: Via PWM Lumens: 420 net Operating Voltage: 9-33V DC Power Consumption: Warm White: < 6.0W <500mA @ 12V / <250mA @ 24V Degree of Protection: IP6K9K Completely sealed Installation: Spring clip Approvals: CE, RCM Beam Angle: 90 degrees Cable: Pre-wired with 120mm marine tinned cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.