Sea Hawk-470 Pencil Beam Light Bar w/Blue Edge Light, White Housing

  • Mfr # 958140531

  • Zoro # G912299469


product price: $381.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
958140531
Zoro #
G912299469
UPC #
9416325252603
Country of Origin
Unknown

Description

Sea Hawk-470 Pencil Beam Light Bar with Blue Edge Light, White Housing This light bar combines long-distance light performance, capable of picking out even the most distant objects, and a striking Edge Light. An edge light has been integrated into this powerful long-distance light bar to give a distinctive glowing signature while providing gentle ambient lighting. This edge light comes in blue to give a vessel a unique appearance. The Sea Hawk-470 is synonymous with performance and durability. New optics have now enhanced the spotlight function while retaining the durable corrosion-proof housing and ultra-tough Grilamid lens. The heavy-duty Grilamid lens offers an unbeatable combination of properties including toughness against impact, long-term UV stability, and resistance to commonly used chemicals and washes. Grilamid will not lose its luster or embrittle over time and will remain clear for the product's life. Proudly designed and manufactured in New Zealand, the Sea Hawk-470 carries a 5-year warranty. When outstanding light intensity and proven reliability are needed to get home safely, the Sea Hawk-470 Light Bars are the preferred choice. Features: White housing and blue edge light The unique corrosion-proof housing provides exceptional durability and long-term reliability the thermally conductive polymer housing draws heat from internal electronics for reliable operation Multivolt circuitry means the dual-function lamp can be used on 12V or 24V DC, while only consuming 36W on the pencil beam The adjustable mounting system ensures easy installation and flexibility for any orientation can be mounted upright or pendant Specifications: Mounting: Upright or pendant Voltage: Multivolt 12/24V DC Maximum Power Consumption Pencil Beam: 36W 2.7A @ 12V / 1.4A @ 24V and Edge Light: 4W 300mA @ 12V / 150mA @ 24V Maximum Luminous Intensity: 113,000 candela Light Performance: 1 Lux @ 330m Beam Angle: 8 degrees x 4 degrees Protection: Reverse polarity and transient spike protection, IP 6K7 Protection against dust and temporary water immersion, IP 6K9K Protection against dust and high-pressure/steam jet cleaning Cable Length: Pre-wired with 2.5m of tinned multi-core cable Lens Material: Heavy-duty Grilamid Bracket: Poli

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.