Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sea Hawk Extra Large Dual Colored LED Black Housing

  • Mfr # 980950061

  • Zoro # G815829411


product price: $251.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
980950061
Zoro #
G815829411
UPC #
760687000000
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Features -Two rows of bright white light is ideal when working docking or landing the big one while the third row of secondary color adds versatility -Sea Hawk-XL continues using the latest Hi-Tech materials -A heavy duty grilamid lens provides exceptional impact resistance -The unique ceramic thermal polymer housing distributes heat away from internal components and avoids potential corrosion issues associated with metal housings -Sea hawk-xl lamps are pre-wired with three core marine cable and completely sealed for reliable operation in exterior applications Specifications - Color: Blue White & Black - Size: Extra Large - Housing Material: Thermally Conductive Polymer Housing - Lens Material: Heavy Duty Grilamid Lens - Bracket Material: 316 Stainless Steel - Operating Voltage: 9-33 V DC - Power Consumption: White LED <12 watts Red <2 watts Blue <4 watts - Light Output: 750 lumens - Color Temperature: 5000 K - Cable: Pre-wired with 2.5 m of tinned marine cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.