This item is Discontinued.

Hella Marine Sea Hawk-R LED Floodlight - White LED/White Housing 980573021

This item is Discontinued.

Hella Marine

Sea Hawk-R LED Floodlight - White LED/White Housing (Discontinued)

Mfr # 980573021
Zoro # G5069076
UPC # 760687157526
Country of Origin New Zealand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
980573021
Zoro #
G5069076
UPC #
760687157526
Country of Origin
New Zealand

Description

Sea Hawk-R LED Floodlight - White LED/White Housing Future technology has been applied to the successful Sea Hawk series for class leading efficiency and guaranteed durability. Sea Hawk-R housings are Non-metal , precision injection molded from thermally conductive ceramic polymer that is highly resistant to degradation, even under harsh UV. Effectively transferring heat away from internal electronics to external surfaces for reliable long-term operation, Hella marine's thermal polymer eliminates the requirement for an aluminium housing in this class of floodlight, removing potential surface deterioration and material corrosion risks associated with coated metal in the harsh marine environment. The Sea Hawk-R offers 550 lumens for only 7W of consumption. The engineered optical system illuminates with a wide, close-range spread over cockpits, foredecks or working areas on commercial and recreational vessels. Hella marine benchmarks such as protected 9-33V internal electronics, sealed, pre-wired cable assemblies, Grilamid lens for strength and UV resistance, easy friction based vertical adjustment, 316 stainless steel brackets and fastenings and the well-recognized 'Fit and Forget' 5 Year LED warranty are further advantages of the Sea Hawk series. Specifications: Material Description: Non metal thermally conductive polymer housing . Heavy duty Grilamid lens Bracket: Polished 316 stainless steel Color Temperature: 5000K (White) Cable: Pre-wired with 0.5M of twin core marine cable Operating Voltage: Multivolt 9-33V DC Degree of Protection: IP 67 - Completely sealed Power Consumption: 7W ( Weight: 250g (including cable) Light Output: 550 lumens (White) Approvals: CE, RCM Manufactured In: New Zealand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.