Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sea Hawk-XLR LED Floodlight - White LED/White Housing

  • Mfr # 980740011

  • Zoro # G5075473


product price: $294.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980740011
Zoro #
G5075473
UPC #
760687158479
Country of Origin
New Zealand

Description

Sea Hawk-XLR LED Floodlight - White LED/White Housing Next level technology offering incredible intensity Our brightest Sea Hawk to date! 1300 lumens of crisp, white, darkness-busting illumination with all the proven Sea Hawk durability and efficiency advantages. Engineered light patterns Advanced optical systems deliver incredible illumination without glare. Spread lamps illuminate a wide, close-range spread over a cockpit, foredeck or working area. Spot lamps provide a narrower, more concentrated illumination for tuna towers, masts or for forward facing lighting on a variety of applications. Unique Corrosion Proof Housing Sea Hawk XLR housings are precision injection molded from thermally conductive ceramic polymer. This advanced material draws heat from internal electronics for reliable long-term operation and eliminates the need for an aluminium housing in this class of floodlight, removing corrosion risks in the harsh marine environment. Integrated Dimming Built-in convenience of switching between High level full intensity and low level dimmed output. Multivolt 9-33V DC Advanced electronics ensure reliable illumination and lamp protection even under severe voltage fluctuations and low battery voltages. Specifications: Housing Description: Non metal thermally conductive polymer housing Lens Material: Grilamid Bracket: Polished 316 stainless steel Color Temperature: 5000K (White) Cable: Pre-wired with 0.5M of triple core marine cable Operating Voltage: Multivolt 9-33V DC Degree of Protection: IP 67 - Completely Sealed High Power Consumption: 18W ( Low Power Consumption: 2W ( Weight: 450g (including cable) Light Output: 1300 lumens (White) Approvals: CE, RCM Manufactured In: New Zealand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.