Zoro Homepage

Slim Line Courtesy Hi Intensity Blue Ss Bezel 12V

  • Mfr # 980502221

  • Zoro # G5066294


product price: $43.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980502221
Zoro #
G5066294
UPC #
760687062448
Country of Origin
New Zealand

Description

Slim Line LED 'Enhanced Brightness' Round Courtesy Lamp - Blue LED - Stainless Steel Bezel - 12V. Attractive, energy efficient lighting for interior and exterior use.. Hella Marine round LED courtesy lamps can be installed almost anywhere on board.. Over 3 x brighter than regular Soft Light White and Warm White LED courtesy lamps.. Advanced lens technology provides a cool and even spread of soft light without glare or eye strain. Hella Marine LED courtesy lamps consume a fraction of the energy of traditional bulb lamps and run very cool due to their low current draw of less than 0.5W (less than 0.04A @ 12V). This provides safer installation into light weight materials where the heat of incandescent lamps may cause damage to the surrounding structure.. Each lamp is completely sealed, highly shock, impact and vibration resistant, perfectly suited for the demanding marine environment.. Enhanced brightness lamps include a surface mounting ring with 3 x stainless steel screws. Stainless steel and white rim lamps include a white spacer, black rim lamps a black spacer.. Specifications:. Lens Material: UV resistant enhanced impact acrylic. Rim Material: UV resistant plastic. 316 stainless steel. Dimming: Dimmed via Hella Marine Dimmer 5XA 998 572-001. Cable: Pre-wired with 120mm of single core marine cable. Operating Voltage: 12V DC or 24V DC. Power Consumption: < 0.5W ( < 0.042A @ 12V / < 0.02A @ 24V ). Degree of Protection: IP 67 - Completely Sealed. Mounting: Stainless steel screws included. Weight: 50g (including cable).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.