Zoro Homepage

Slim Line Courtesy Hi Intensity Warm - White

  • Mfr # 980500721

  • Zoro # G515829421


product price: $59.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980500721
Zoro #
G515829421
UPC #
760687000000
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Features -LED courtesy lamps consume a fraction of the energy of traditional bulb lamps -This provides safer installation into light weight materials where the heat of incandescent lamps may cause damage to the surrounding structure -Each lamp is completely sealed highly shock impact and vibration resistant perfectly suited for the demanding marine environment -Enhanced brightness lamps include a surface mounting ring with 3 x stainless steel screws -Stainless steel and white rim lamps include a white spacer black rim lamps a black spacer Specifications - Color: White - Lens Material: UV Resistant Enhanced Impact Acrylic - Rim Material: UV Resistant Plastic 316 Stainless Steel - Cable: Pre-wired With 120 mm of Single Core Marine Cable - Operating Voltage: 12 V DC or 24 V DC - Power Consumption: < 0.5 watts - Weight: 50 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.