Zoro Homepage

Slim Line Courtesy Warm White White Rim

  • Mfr # 980500741

  • Zoro # G5062374


product price: $36.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980500741
Zoro #
G5062374
UPC #
760687097358
Country of Origin
Unknown

Description

3/4HP Ice Eater with 25' Cord - 115V. Features: 3/4HP energy efficient high quality motor with 36 pounds thrust, 4.7 Amps, 115V, 1 phase, 60/50 cycle, 25' quick change power cord, 2 - 25' x 3/8 hollow braided mooring lines with shackles, Dimensions of shipping box 14-1/2 x 14-1/2 x 16-1/8, Weight 45 lbs, Motor housing is constructed of 16 gauge 304 stainless steel and bronze endbell for corrosion free operation in fresh or salt water; Motor exceeds NEMA specifications and is UL and CSA compliant, and C.E. certified, Motor shaft is 316 stainless steel, the best material for salt water application, Permanent split capacitor ensures quick high torque and smooth operation, while producing the highest efficiency of a single phase induction motor; Motor and capacitor are matched for ultimate performance, Internal, heavy duty, hard faced mechanical seal with stainless components immersed in dielectric lubricating fluid; Additional double lip shaft seal for extra protection, Stator motor windings have double impregnation of baked insulating varnish, 2 heavy duty ball bearings provide support for the rotor while being cooled with dielectric type oil, Sacrificial custom designed zinc is provided for conditions where electrolysis may be present, Propeller is custom designed for maximum thrust and performance; Propeller screws on shaft for easy removal and replacement, 25' of 16/3 water and oil resistant cord with three prong molded plug is standard; Additional length cord available: 50 and 100 feet, Heavy duty PVC custom brackets that attach motor to shroud; All stainless bolts and locking aircraft nuts are used, Performance certified tested at our facility for proper output and leaks before shipment, Comes complete, just open the box, remove and install, Optional thermostat custom design turns Ice Eater on when needed. Ideal for unattended application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.