Zoro Homepage

Starboard Navigation Light Incandescent 2Nm White

  • Mfr # 2984395

  • Zoro # G5070686


product price: $61.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2984395
Zoro #
G5070686
UPC #
760687099055
Country of Origin
Austria

Description

Starboard Navigation Light - Incandescent - 2nm - White Housing - 12V. Internationally approved navigation lamps. Non-magnetic and saltwater resistant.. Housing 'snaps' to base without screws.. 2984 series navigation lamps feature a vertically hanging bulb and contacts in the upper area of each lamp to prevent corrosion.. Specifications:. Material Description: UV and impact resistant plastic housing and lens. Minimum Visible Distance: 2 Nautical Mile. Bulb: 12V / 25W BAY15d included. Installation: Vertical surface mount. Cable Entry: Through base plate with rubber grommet. Degree of Protection: IP 55. Approvals: IMO Col Reg 72, USCG, ABYC A-16, Maritime NZ.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.