Zoro Homepage

Stern Navigation Light Incadescent 2Nm Black 12V

  • Mfr # 3562015

  • Zoro # G5063135


product price: $28.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3562015
Zoro #
G5063135
UPC #
760687099123
Country of Origin
Austria

Description

Stern Navigation Lamp- Incandescent - 2nm - Black Housing - 12V. Compact and proven navigation lamps for yachts and powerboats.. Saltwater resistant and non-magnetic, 3562 series lamps feature a 'snap lock' housing allowing bulbs to be changed without tools.. Specifications:. Material Description: UV and impact resistant plastic housing and lens. Minimum Visible Distance: 2 Nautical Mile. Bulb: 12V / 10W SV8.5 included. Installation: Vertical surface mount. Cable Entry: Through base plate with rubber grommet. Degree of Protection: IP 54. Approvals: IMO Col Reg 72, RINA, USCG, ABYC A-16, Maritime NZ.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.