Zoro Homepage

Tri-Color Navigation Light Incadescent Black With

  • Mfr # 2984601

  • Zoro # G5063433


product price: $146.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2984601
Zoro #
G5063433
UPC #
760687622284
Country of Origin
Austria

Description

Tri-Color Navigation Light/Anchor Navigation Lamp- Incandescent - 2nm - Black Housing - 12V. Tri-Color lamps, and Tri-Color lamps with an integrated All Round White / Anchor Lamp for attachment to yacht masts.. Non-magnetic and saltwater resistant. The lamp housing features a bayonet lock for easy bulb change.. Specifications:. Material Description: UV and impact resistant plastic housing and lens. Minimum Visible Distance: 2 Nautical Mile. Bulb: 12V / 25W BAY15d included. Installation: Horizontal surface mount. Cable Entry: Through base plate with rubber grommet. Degree of Protection: IP 55. Approvals: IMO Col Reg 72, USCG, ABYC A-16, Maritime NZ.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.