Zoro Homepage

Twin Beam Hand Held Search Light 12V

  • Mfr # 998502001

  • Zoro # G5072314


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998502001
Zoro #
G5072314
UPC #
760687871507
Country of Origin
Austria

Description

Twin Beam Hand Held Search Light - 12V. Hella marine hand held search lights are vital tools for night sailing and landing maneuvers.. Features:. Two reflectors and two halogen bulbs on separate switches. 55W bulb for close range. 100W bulb for long range (12V Version). 2 x 70W bulbs (24V Version). Trigger switch integrated into the grip allows morse code operation. Extended front edge for protection of the glass lens Specifications:. Housing Description: Shock and vibration resistant plastic, High gloss aluminium reflector. Bulb: 1 x 12V / 55W H3 bulb included 1 x 12V / 100W H3 bulb included 2 x 24V / 70W H3. Mounting: Hand held. Deck mount base accessory available 8HG 998 519-001. Cable: Spiral cable with cigarette lighter plug Extended length 3.5m. Degree of Protection: IP X6K. Maximum Output: 12V / 155W or 24V / 140W , .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.