Zoro Homepage

Value Fit Mini 6 LED Flood Light Bar - White

  • Mfr # 357203051

  • Zoro # G102943790


product price: $67.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357203051
Zoro #
G102943790
UPC #
760687161561
Country of Origin
China

Description

Features:

  • 6 High Intensity LEDs
  • Die-Cast Aluminum Housing
  • Adjustable Stainless Steel Bracket
  • Calculated/Raw Lumens: 1080lm
  • Measured Lumens: 800, 18W
  • 10-30 VDC
  • Dimensions: 6.3"W x 1.8"H x 2.5"D/160 x 45 x 88mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.