Zoro Homepage

White LED Easy Fit Step Lamp w/Chrome Cap

  • Mfr # 958126001

  • Zoro # G912299063


product price: $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
958126001
Zoro #
G912299063
UPC #
9416325238188
Country of Origin
Unknown

Description

White LED Easy Fit Step Lamp with Chrome Cap Attractive and timeless LED courtesy lighting for a wide variety of interior and exterior lighting applications. Light is radiated downward at an angle of 30 degrees making these lamps ideal for illuminating onboard areas such as steps, stairs, toe kicks, storage areas, companionways, deck fittings, signs, and switches without shining into the eyes. Multivolt electronics ensure constant light output in 12V or 24V DC systems. Easy Fit Gen 2 series lamps are completely sealed, shock and vibration resistant, and represent reliable infit and forgetin technology. Note: Easy Fit lamps no longer have the two open slots for mounting the original caps. This improves water tightness when installed in wet areas like cockpits. Each lamp is pre-wired with 100mm of marine cable and supplied with stainless steel screws. Optic appears clear until illuminated. Features: 12-24V DC Chrome Plated Plated Cap White Specifications: Lens Material: UV resistant enhanced impact acrylic Cap Material: White plastic, chrome-plated plastic, polished 316 stainless steel Cable: Pre-wired with 100mm marine cable Voltage: Multivolt for optimum brightness in 12 and 24 volt systems Power Consumption: 0.5W < 0.04A@12V / < 0.02A@24V Degree of Protection: IP67 - Completely Sealed Weight: Stainless Cap - 30g Including cable Plastic Cap - 15g Including cable Approvals: CE, RCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.