Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MASS AIR FLOW METER

  • Mfr # 9142661

  • Zoro # G316484218


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Operating Mode
Electric
Mounting Type
Pipe-Neck
Number of Pins
6
Width
3.7 in
Length
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9142661
Zoro #
G316484218
UPC #
-
Country of Origin
China

Dimensions

Width
3.7 in
Length
5.6 in
Height
4.9 in

Details

Operating Mode
Electric
Mounting Type
Pipe-Neck
Number of Pins
6
Application
2003-2006 BMW 325Ci | 325i | 330Ci | 330i | X3 | Z4
Item
Mass Air Flow Sensor
Voltage
12 V
Supplied Components
With Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.