Zoro Homepage

NON-RETURN VALVE

  • Mfr # 7.05817.06.0

  • Zoro # G416484217


product price: $25.89
/ea

Key Features

Operating Mode
Pneumatic
Valve Type
Non-Return Valve
Width
2.6 in
Application
1982-1998 Audi | Volkswagen 4000 | A6 Quattro | Quantum | S6
Length
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.05817.06.0
Zoro #
G416484217
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.6 in
Length
2.6 in
Height
2.8 in

Details

Operating Mode
Pneumatic
Valve Type
Non-Return Valve
Item
Power Brake Booster Check Valve
Application
1982-1998 Audi | Volkswagen 4000 | A6 Quattro | Quantum | S6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.