
NON-RETURN VALVE
Mfr # 7.05817.08.0
Zoro # G616484154
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Application
2002-2014 Audi A4 | A4 Quattro | R8 | RS4 | S4
Valve Type
Non-Return Valve
Height
2.8 in
Width
2.6 in
Operating Mode
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7.05817.08.0
Zoro #
G616484154
UPC #
-
Country of Origin
Germany
Dimensions
Height
2.8 in
Width
2.6 in
Length
2.6 in
Details
Application
2002-2014 Audi A4 | A4 Quattro | R8 | RS4 | S4
Valve Type
Non-Return Valve
Item
Power Brake Booster Check Valve
Operating Mode
Pneumatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.