Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OIL PRESSURE SWITCH

  • Mfr # 8280031

  • Zoro # G216484431


original price: $12.39
10% off
new price: $11.15
/ea

Key Features

Number of Pins
1
Height
3 in
Length
1.5 in
Width
1.5 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8280031
Zoro #
G216484431
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Length
1.5 in
Width
1.5 in

Details

Number of Pins
1
Voltage
12 V
Color
Brown
Item
Engine Oil Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.